Beli safety helmet specification di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Petzl Vertex Vent Helmet (Helm)
    Mulai

    Rp1.999.900

    Petzl Vertex Vent Helmet (Helm)
    Deskripsi:
    VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EAC
    atribut:
    • Head Circumference (cm): 53-63
    • Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
  2. KRISBOW Helm Las
    Rating:
    100% of 100
    (2)
    Mulai

    Rp50.900

    KRISBOW Helm Las
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
  3. Tajima Measuring Tape (Meteran)
    50%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
  4. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp369.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
  5. Miyanaga Concrete Drill Deltagon Bit SDS Plus Long Type
    Mulai

    Rp259.900

    Miyanaga Concrete Drill Deltagon Bit SDS Plus Long Type
    atribut:
    • Compatible Motor: Lightweight mold hammer drill
  6. TRUSCO Protector for Radiation
    Mulai

    Rp649.900

    TRUSCO Protector for Radiation
    atribut:
    • Degree of Shading: #3
    • Purpose of Use: For protection of eyes during gas welding works, high temperature furnace front work etc.
  7. AS ONE Face Shield
    Mulai

    Rp349.900

    AS ONE Face Shield
    Deskripsi:
    Specification : Faceshield for replacement
  8. Blue Eagle Face Shield dengan Visor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.900

    Blue Eagle Face Shield dengan Visor
    atribut:
    • Material: Polycarbonate
  9. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  10. HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    atribut:
    • Maximum Pressure (kg/cm²): 9.5
  11. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
Daftar Harga safety helmet specification Terbaru March 2026
Petzl Vertex Vent Helmet (Helm)Rp1.999.900
KRISBOW Helm LasRp50.900
Tajima Measuring Tape (Meteran)Rp99.900
Tajima Measuring Tape (Meteran)Rp369.900
Miyanaga Concrete Drill Deltagon Bit SDS Plus Long TypeRp259.900
TRUSCO Protector for RadiationRp649.900
AS ONE Face ShieldRp349.900
Blue Eagle Face Shield dengan VisorRp74.900
RHINO Mesin Las Inverter MMARp1.199.900
HITACHI Kompresor Angin Oil Flooded Bebicon - OtomatisRp14.999.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)